References
SNR:UCF206NL3
Rubix:205A9528
EAN:3413520799007





Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 83 mm |
Product details : SNR UCF206NL3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
Square flange bearing unit with 4 mounting holes, re-greasable, insert with inner ring extended on both sides with set screws, triple-lip seal, groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x40 mm |
|---|---|
| Logistic Weight | 1150 g |
| Inner diameter | 30 mm |
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | gray cast iron |
| Length | 108 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.1 kg |
Show UNSPSC/ECL@SS
£ 25.99 excl. VAT
/ Each
£ 31.19 incl. VAT
- Usually arrives within 14 working days