References
RHP:SFT3CAS
Rubix:158A9506
Manufacturer :SFT3CAS R
EAN:00747023135554

Product details : RHP SELF LUBE CASTING SFT3CAS
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 730 g |
|---|---|
| Material | cast iron |
| Series | sft |
| Total bearing width | 64.31 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 18.86 excl. VAT
/ Each
£ 22.63 incl. VAT
- In stock: Next day delivery
