References
SNR:USFA208N
Rubix:206A2686
Manufacturer :USFA.208.N
EAN:3413529526291




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 144 mm |
Product details : SNR USFA208N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit, re-lubricatable, insert with one-sided extended inner ring and threaded pins, groove for mounting the protective cap.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 144 mm |
| Material | grey cast iron |
| Height | 175 mm |
| Length | 100 mm |
| Series | usfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.6 kg |
Show UNSPSC/ECL@SS
£ 36.31 excl. VAT
/ Each
£ 43.57 incl. VAT
- Usually arrives within 14 working days