References
INA:RME50-XL-N
Rubix:201A5140
Manufacturer :0096432060000
EAN:4064327887184


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 13 mm |
| Fixation centre-to-centre distance | 135 mm |
Product details : INA RME50-XL-N FLANGED HOUSING UNIT
Housing units RME, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals
Strengths
PME is supplied with bearing GRAE-NPPB, PMEY with GAY-NPPB, RME with GE-KRRB and RMEY with GYE-KRRB.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 13 mm |
| Fixation centre-to-centre distance | 135 mm |
| Material | cast iron |
| Height | 165 mm |
| Length | 165 mm |
| Series | rme..-xl-n |
| Total bearing width | 25 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Outer diameter | 69 mm |
Show UNSPSC/ECL@SS
£ 74.97 excl. VAT
/ Each
£ 89.96 incl. VAT
- Usually arrives within 14 working days