References
SNR:UCFC.213.N
Rubix:205A9884
EAN:3413529521708




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 170 mm |
Product details : SNR UCFC213N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 170 mm |
| Length | 205 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 5.44 kg |
Show UNSPSC/ECL@SS
£ 83.92 excl. VAT
/ Each
£ 100.70 incl. VAT
- Usually arrives within 14 working days