References
SNR:UKFS319H
Rubix:206A2125
Manufacturer :UKFS.319H
EAN:3413529544837




Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Width | 66 mm |
| Fixation centre-to-centre distance | 228 mm |
Product details : SNR UKFS319H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flanged bearing unit with centering boss and 4 mounting holes, relubricatable, insert with tapered bore and clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Width | 66 mm |
| Fixation centre-to-centre distance | 228 mm |
| Material | grey cast iron |
| Length | 290 mm |
| Series | ukfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 156000 N |
| Outer diameter | 200 mm |
| Weight | 25.23 kg |
Show UNSPSC/ECL@SS
£ 385.06 excl. VAT
/ Each
£ 462.07 incl. VAT
- Usually arrives within 14 working days