References
FAG:F506-A-L
Rubix:158A3915
Manufacturer :0191671990000
EAN:4012801480260

Product details : FAG F506-A-L FLANGED HOUSING
Flanged housing for various bearing types, with conical bore and clamping sleeve, closed on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 117x55x129,4 mm |
|---|---|
| Logistic Weight | 1600 g |
| Inner diameter | 25 mm |
| Width | 130 mm |
| Material | steel |
| Height | 55 mm |
| Length | 117 mm |
| Number of holes | 3 |
| Outer diameter | 117 mm |
Show UNSPSC/ECL@SS
£ 94.96 excl. VAT
/ Each
£ 113.95 incl. VAT
- Usually arrives within 14 working days
