Flanged Mounted Bearing
Inner diameter | 65 mm |
---|---|
Width | 208 mm |
Fixation centre-to-centre distance | 166 mm |
Inner diameter | 65 mm |
---|---|
Width | 208 mm |
Fixation centre-to-centre distance | 166 mm |
Material | cast iron |
Height | 78 mm |
Length | 208 mm |
Series | u |
Total bearing width | 58 mm |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 59900 N |
Basic dynamic load, radial - Cr | 92700 N |
Weight | 7.8 kg |
Usually arrives within 14 working days