FAG PCJTY40-XL-N HOUSED BEARING UNIT 9509550000
Flanged housing unit
See technical informationSee documentsReferences
INA:PCJTY40-XL-N
Rubix:229A1856
Manufacturer :0009509550000
EAN:4012802823929


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 105 mm |
| Fixation centre-to-centre distance | 143.5 mm |
Documents
Product details : FAG PCJTY40-XL-N HOUSED BEARING UNIT 9509550000
Housing units PCJTY, two-bolt flanged housing units, cast iron, grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 105 mm |
| Fixation centre-to-centre distance | 143.5 mm |
| Material | cast iron |
| Height | 172 mm |
| Length | 172 mm |
| Series | pcjty..-xl-n |
| Total bearing width | 34.5 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Outer diameter | 172 mm |
Show UNSPSC/ECL@SS
£ 39.41 excl. VAT
/ Each
£ 47.29 incl. VAT
- Delivery usually within ( 7 ) days