INA RCJY16-XL HOUSING UNITS RCJY FOUR-BOLT FLANGED CAST
Flanged housing unit
See technical informationSee documentsReferences
INA:RCJY16-XL
Rubix:238A2412
Manufacturer :0009708240000
EAN:4012802821277


Technical specifications
| Inner diameter | 16 mm |
|---|---|
| Width | 76 mm |
| Fixation centre-to-centre distance | 54 mm |
Documents
Product details : INA RCJY16-XL HOUSING UNITS RCJY FOUR-BOLT FLANGED CAST
Housing units RCJY, four-bolt flanged housing units, cast iron, grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Width | 76 mm |
| Fixation centre-to-centre distance | 54 mm |
| Material | cast iron |
| Height | 32.9 mm |
| Length | 76 mm |
| Series | rcjy..-xl |
| Total bearing width | 27 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Outer diameter | 76 mm |
Show UNSPSC/ECL@SS
£ 26.59 excl. VAT
/ Each
£ 31.91 incl. VAT
- Delivery usually within ( 7 ) days