Piloted Round Flanged Housing Unit
Inner diameter | 85 mm |
---|---|
Fixation centre-to-centre distance | 147.1 mm |
Inner diameter | 85 mm |
---|---|
Fixation centre-to-centre distance | 147.1 mm |
Material | Cast Iron |
Height | 85.7 mm |
Series | U |
Total bearing width | 45 mm |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 61900 N |
Basic dynamic load, radial - Cr | 84000 N |
Outer diameter | 250 mm |
Weight | 11.7 kg |
Usually arrives within 14 working days