References
SNR:FA212N
Rubix:205A3615
EAN:3413520565657

Documents
Product details : SNR FA212N HOUSING
Two-bolt flange with long hole for shaft adjustment, oval design
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 140 mm |
| Material | cast iron |
| Height | 66.3 mm |
| Length | 250 mm |
| Number of holes | 2 |
| Outer diameter | 82 mm |
Show UNSPSC/ECL@SS
£ 22.74 excl. VAT
/ Each
£ 27.29 incl. VAT
- Usually arrives within 14 working days
