Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR 722518A PLUMMER BLOCK
SNR 722518A PLUMMER BLOCK
SNR - Plummer Block - 722518.A
References
snr:
722518.A
rubix:
205A1128
ean:
3413520698676
Technical specifications
Inner diameter
80
mm
Width
118
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 722518A PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Technical specifications
Attributes
Inner diameter
80
mm
Width
118
mm
Series
722500
Number of holes
4
Outer diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
236.54
excl. VAT
/
Each
£
283.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FL209 HOUSING
FAG F520-A-L FLANGED HOUSING 384387800000
SNR FL211N HOUSING
SNR FL208N HOUSING
SNR EXFLE206 BEARING UNIT
SKF FLANGED HOUSING FNL 520 A
SNR FLE205 HOUSING
SNR ESFCE204 BEARING UNIT
SNR F215 HOUSING
SKF FLANGED HOUSING UNIT FNL 510 A
NTN M-AELFC210 BEARING UNIT
SNR FC207 HOUSING
SNR FE214 HOUSING
SNR ESFCE208 BEARING UNIT
SNR 722507DB PLUMMER BLOCK