Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR 722515B PLUMMER BLOCK
SNR 722515B PLUMMER BLOCK
SNR - Plummer Block - 722515.B
References
snr:
722515.B
rubix:
205A1123
ean:
3413520698621
Technical specifications
Inner diameter
65
mm
Width
104
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 722515B PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Technical specifications
Attributes
Inner diameter
65
mm
Width
104
mm
Series
722500
Number of holes
4
Outer diameter
130
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
165.83
excl. VAT
/
Each
£
199.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FLE209 HOUSING
SNR EXFCE214 BEARING UNIT
SNR FS312 HOUSING
SNR 722522A PLUMMER BLOCK
SKF HOUSING FNL 511 B
SNR FL215 HOUSING
FAG F507-WB-L FLANGED HOUSING FOR VARIOUS BEARING TYPES WIDE VERSION W
SNR FCE206 HOUSING
SNR PF203 HOUSING
SNR FE214 HOUSING
SNR FC209 HOUSING
SNR FE215 HOUSING
SKF FLANGED HOUSING FNL518A
SKF HOUSING FNL 513 A
SNR ESFCE210 BEARING UNIT