PFERD FLS 5030/6 H 44385031 FELT FLAP WHEEL FLS 50 X 30 X 6 MM HARD
Flap Wheel
See technical informationSee documentsReferences
Pferd Tools:FLS 5030/6 H
Rubix:228A8520
Manufacturer :44385031
EAN:4007220936214




Documents
Product details : PFERD FLS 5030/6 H 44385031 FELT FLAP WHEEL FLS 50 X 30 X 6 MM HARD
Mounted felt flap wheels are used for pre-polishing and high-gloss polishing on small to medium-sized components.
• Low thermal load on the workpiece.
•Priced per piece, order quantity 5 pieces
• Low thermal load on the workpiece.
•Priced per piece, order quantity 5 pieces
Applications
Polishing
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Thickness | 30 mm |
| Application | polishing |
Show UNSPSC/ECL@SS
£ 14.12 excl. VAT
/ Each
£ 16.94 incl. VAT
- Usually arrives within 14 working days
