SPARTEX 735977 FLAT BRUSH FOR CLEANING AND DE-GREASING 40MM
Flat brush to wash and degrease
See technical informationSee documentsReferences
Spartex:735977
Rubix:209A8029
EAN:3660338020957

Documents
Product details : SPARTEX 735977 FLAT BRUSH FOR CLEANING AND DE-GREASING 40MM
Made of white nylon..
Natural wood handle..
White Iron ferrule.
Natural wood handle..
White Iron ferrule.
Technical specifications
Attributes
| Material | nylon |
|---|---|
| Width | 40 mm |
| Shape | flat |
Show UNSPSC/ECL@SS
£ 3.07 excl. VAT
/ Each
£ 3.68 incl. VAT
- In stock: Next day delivery
