Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush and accessory for brushes
SPARTEX 734152 SASH PAINT BRUSH NDEG2 21MM
SPARTEX 734152 SASH PAINT BRUSH NDEG2 21MM
Ligatured accenting brush
References
spartex:
734152
rubix:
209A7523
ean:
3660338020988
Technical specifications
Material
Silk
Width
21
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 734152 SASH PAINT BRUSH NDEG2 21MM
Silk fibers. .
Sanded wooden handle. .
Copper-plated steel ferrule. .
Polypropylene Ligature on n° 4 and 6.
Technical specifications
Attributes
Material
Silk
Width
21
mm
Shape
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.61
excl. VAT
/
Each
£
6.73
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
PRODEC PPB6 6IN PASTE BRUSH
RODO SB2 2IN STRIKER BRUSH C/W 24IN HANDLE
PRODEC PBSDD 12PC 1-3IN BRUSHES SET
RODO SB1 1IN STRIKER BRUSH C/W 15IN HANDLE
ROEBUCK WHS1 3/4 SUDS BRUSH WOODEN HANDLE
ROEBUCK FFJ5 PRODEC TRADESMAN PAINT BRUSH 1/2 INCH
PRODEC RF10 ROUND INDUSTRIAL FITCH BRUSH
SPARTEX 854259 FLAT BRUSH FOR CLEANING AND DE-GREASING 50MM
ROEBUCK CRPR129. DECORATORS LAMINATED DUST SHEET 3.65 X 2.75M CRPR129
RODO R26B4 4IN BLACK HANDLE DISPOSABLE BRUSH
SPARTEX 845049 FLAT LAMINATE BRUSH 60MM
ROEBUCK FBPT019 PRODEC ECONOMY PAINT BRUSH 4IN
RODO R26B2 2IN BLACK HANDLE DISPOSABLE BRUSH
PRODEC RFSET 4PC ROUND FITCH SET
ROEBUCK FBPT016 PRODEC ECONOMY PAINT BRUSH 2.1/2 INCH