References
Superseded Ref:6905295
Spartex:734147
Rubix:209A7386
EAN:3660338020933

Documents
Product details : SPARTEX 734147 FLAT PAINT BRUSH 50MM
White bristles, natural wood handle, white iron ferrule.
Technical specifications
Attributes
| Material | silk |
|---|---|
| Width | 50 mm |
| Shape | flat |
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
- In stock: Next day delivery
