References
ProDec:PBSDD
Rubix:120A2551
EAN:5019200027897
Product details : PRODEC CONTRACTOR PBSDD 12PC PAINTER'S DOZEN BRUSH SET
This Decorator's Dozen paint brush set features the decorator's most popular sizes for a wide range of jobs including cutting in edges on walls and ceilings, painting and staining woodwork including doors, architraves, skirting boards and other trim, and more. Made with synthetic filaments for smooth release, easy application and laying off, the brushes feature a medium-full bodied head for good paint pick up, with a varnished wooden handle. They are ideal for all paints and especially suited to water-based paints including emulsions, gloss and satin.
Superb value, comprehensive set of trade quality brushes in popular sizes suitable for many projects
Contains 2x 1" (25mm), 5x 1.5" (38mm), 4x 2" (50mm) and 1x 3" (75mm) brushes
Ideal for water-based paints including emulsions, gloss and satin, as well as woodstains and varnishes
Pure synthetic filaments set in a medium-full bodied ferrule for good paint pick up and smooth release
Varnished shaped wooden handle for comfort
Technical specifications
Attributes
| Material | synthetic filaments |
|---|
Show UNSPSC/ECL@SS
£ 21.33 excl. VAT
/ Each
£ 25.60 incl. VAT
- In stock: Next day delivery