ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 250MM 829041
Flat hand file with handle
See technical informationSee documentsReferences
Superseded Ref:5063792
Roebuck:829041
Rubix:209A8475
EAN:3660338047978

Documents
Product details : ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 250MM 829041
Cross-cut on the faces.
1 uncut side, 1 single cut side.
Back protection on the handle
1 uncut side, 1 single cut side.
Back protection on the handle
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 250 mm |
| Handle | with |
| Type of cut | second |
| Section | 25x6 mm |
Show UNSPSC/ECL@SS
£ 16.57 excl. VAT
/ Each
£ 19.88 incl. VAT
- In stock: Next day delivery
