Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
VALLORBE MIDGET NEEDLE FILE H/RND 16CM CUT 2 VLAM002-160-2
VALLORBE MIDGET NEEDLE FILE H/RND 16CM CUT 2 VLAM002-160-2
Vallorbe midget needle file h/rnd 16cm cut 2 vlam002-160-2
References
vallorbe swiss:
LAM002-160-2
rubix:
010986
Technical specifications
Shape
Half-round
Length
160
mm
Product details
Technical specifications
Product details : VALLORBE MIDGET NEEDLE FILE H/RND 16CM CUT 2 VLAM002-160-2
Manufactured from quality steel for long life and precision. Manufactured to ISO9001 and EN2900.
Technical specifications
Attributes
Shape
Half-round
Length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.73
excl. VAT
/
Each
£
14.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE BASTARD CUT 250MM
FACOM DRD.B250EMA HALF RND FILE BSTD 250MM HANDL
BAHCO 1-100-06-1-2 6IN HAND WITH HANDLE CUT 1
BAHCO 2-307-16-4-0 16CM ROUND NEEDLE FILE CUT 4
ROEBUCK ROUND NEEDLE FILE 14CM CUT 0
FACOM ROUND 250MM 2ND CUT FILE WITH COMFORT GRIP HANDLE SLS
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 250MM 829041
BAHCO 2-307-16-1-0 16CM ROUND NEEDLE FILE CUT 1
BAHCO 1-230-04-1-2 4IN ROUND WITH HANDLE CUT 1
BAHCO 2-301-14-2-0 14CM FLAT NEEDLE FILE CUT 2
BAHCO 1-160-10-1-2 10IN SQUARE WITH HANDLE CUT 1
BAHCO 1-210-10-3-0 10IN HALF ROUND FILE CUT 3
ROEBUCK HANDLED ENGINEERS FILE 4 INCH ROUND SECOND
BAHCO 1-230-08-1-0 8IN ROUND FILE CUT 1
ROEBUCK ENGINEERS FILE HALF ROUND SMOOTH 4 INCH