Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush and accessory for brushes
ROEBUCK FBPT012 PRODEC ECONOMY PAINT BRUSH 1/2 INCH
ROEBUCK FBPT012 PRODEC ECONOMY PAINT BRUSH 1/2 INCH
Brush and accessory for brushes Unbranded
References
unbranded:
FBPT012
rubix:
110325
Technical specifications
Width
13
mm
Product details
Technical specifications
Product details : ROEBUCK FBPT012 PRODEC ECONOMY PAINT BRUSH 1/2 INCH
Great value brush; suitable for use with most paints for all occasional DIY jobs. Red plastic handle, 100% synthetic filament.
Technical specifications
Attributes
Width
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.46
excl. VAT
/
Each
£
0.55
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 734150 FLAT BENT PAINT BRUSH 40MM
SPARTEX 845051 FLAT LAMINATE BRUSH 80MM
SPARTEX 735977 FLAT BRUSH FOR CLEANING AND DE-GREASING 40MM
SPARTEX 854258 FLAT BRUSH FOR CLEANING AND DE-GREASING 30MM
RODO R26B5 0.5IN BLACK HANDLE DISPOSABLE BRUSH
PRODEC PBPT012 1IN ALL PURPOSE PAINT BRUSH
ROEBUCK 641 SET OF 6 PRODEC TRADE PAINT BRUSH SET
PRODEC PBPT022 1IN TRADE PRO PAINT BRUSH
ROEBUCK PRRE004 ROLLER SLEEVE 9 X 1.3/4 INCH LONG PILE ACRYLIC 18MM
ROEBUCK CRPR129. DECORATORS LAMINATED DUST SHEET 3.65 X 2.75M CRPR129
PRODEC PBPT027 4IN TRADE PRO PAINT BRUSH
PRODEC PBPT046 3IN PREMIER SYNTHETIC PAINT BRUSH
SPARTEX 845045 FLAT LAMINATE BRUSH 20MM
ROEBUCK FBPT013 PRODEC ECONOMY PAINT BRUSH 1 INCH
SPARTEX 734155 ROUND PAINT BRUSH N2 21MM