Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush and accessory for brushes
SPARTEX R26B1 THROWAWAY PAINT BRUSH 1 INCH
SPARTEX R26B1 THROWAWAY PAINT BRUSH 1 INCH
Brush and accessory for brushes Spartex
References
spartex:
R26B1
rubix:
110333
manufacturer :
R26B1/EU
Product details
Technical specifications
Product details : SPARTEX R26B1 THROWAWAY PAINT BRUSH 1 INCH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.27
excl. VAT
/
Each
£
0.32
incl. VAT
Sold out
Add to cart
Check our products from related categories
HILLBRUSH 128P/8 BRISTLE HOOF BRUSH HOF 11
FIT4THEJOB FBPT034 1.5IN NO BRISTLE LOSS CUTTING IN PAINT BRUSH
PRODEC PBPT022 1IN TRADE PRO PAINT BRUSH
PRODEC PBPT015 2.5IN ALL PURPOSE PAINT BRUSH
SPARTEX 734146 FLAT PAINT BRUSH 40MM
RODO EB78 3/8IN ENAMEL BRUSH
SPARTEX 734153 SASH PAINT BRUSH NDEG6 29MM
SPARTEX 845049 FLAT LAMINATE BRUSH 60MM
PRODEC PBPT024 2IN TRADE PRO PAINT BRUSH
SPARTEX FLAT PAINT BRUSH 20MM 734144
SPARTEX 845050 FLAT LAMINATE BRUSH 70MM
FIT4THEJOB FBPT035 2IN NO BRISTLE LOSS CUTTING IN PAINT BRUSH
SPARTEX 845045 FLAT LAMINATE BRUSH 20MM
PRODEC PBPT019 5PC ALL PURPOSE BRUSH SET
3M 7100298662 3M PPS SERIES 2.0 KITS, STND 650ML, 200U, 26000