MASCOT 15903 MILDURA FLEECE JACKET HV ORG 3XL


Fleece jacket Mildura orange

References
mascot:15903-270-14-3XL
rubix:378A6741
ean:5711074346011
Fleece jacket Mildura 15903-270-14 / 3XL
brand logo
brand logo
Technical specifications
Colourorange
Size3xl
Class EN204713
See all Specifications

Product details : MASCOT 15903 MILDURA FLEECE JACKET HV ORG 3XL


Front zipper hidden behind fabric prevents ingress of dirt and dust. Chest pocket with vertical zip and easy access - suitable for mobile phone. Extra protection against the cold with an extended back. Elastic at the cuffs. Additional safety with vertical reflective strips that connect with the horizontal reflectors.
brand logo

Technical specifications


Attributes
Logistic Weight960 g
Colourorange
Size3xl
Class EN204713
Main materialpolyester
Grammage250 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 87.47 excl. VAT
/ Each
£ 104.96 incl. VAT
  • Usually arrives within 14 working days