Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
REGATTA TRA316 9PQ HV TACTICAL BOMBER YELLOW/GREY S
REGATTA TRA316 9PQ HV TACTICAL BOMBER YELLOW/GREY S
High Visibility jacket Regatta
References
regatta:
TRA316 9PQ 50
rubix:
377A4471
ean:
5057538236123
Technical specifications
Colour
yellow
Size
s
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : REGATTA TRA316 9PQ HV TACTICAL BOMBER YELLOW/GREY S
Technical specifications
Attributes
Colour
yellow
Size
s
Main material
polyester
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.71
excl. VAT
/
Each
£
66.85
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE 6XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW M
GISS 867630 G-VISION 3 JACKET 2 IN 1 HIGH VIZ SOFTSHELL YELLOWSZ L
MASCOT 15515 DARTFORD JACKET HV ORG/DNAVY S
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK YELLOW 2XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW L
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW 3XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW XL
MASCOT 00554 SLDEN WINTER GILET HV ORG L
LEO BW01 TORRINGTON ECOVIZ BODYWARMER YELLOW 5XL
LEO BW01 TORRINGTON ECOVIZ BODYWARMER ORANGE 2XL
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE L
PORTWEST C468ORRXL HI-VIS 2 IN 1 CONTRAST JACKET ORANGE - XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY 2XL
MASCOT 07109 CAMETA JACKET HV ORG/NAVY 2XL