Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY L
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY L
High Visibility jacket Mascot
References
mascot:
19045-449-17010-L
rubix:
385A2078
ean:
5711074830848
Technical specifications
Colour
yellow
Size
l
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY L
Technical specifications
Attributes
Colour
yellow
Size
l
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.15
excl. VAT
/
Each
£
268.98
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00920 LIVIGNO PILOT JACKET HV YEL/NAVY 5XL
MASCOT 00534 ST MORITZ PILOT JACKET HV ORG S
MASCOT 15509 OXFORD JACKET HV ORG/DNAVY XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW/NAVY M
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/D'ANTH XL
ORBITINT PANACEA SS2G1 FLINT PANACEA SOFT SHELL JACKET BLACK 2XL
MASCOT 15565 GRIMSBY WINTER GILET HV ORG/DNAVY XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE S
MASCOT 07109 CAMETA JACKET HV ORG/ANTH 2XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW 6XL
MASCOT 07109 CAMETA JACKET HV ORG/ANTH M
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW XL
PORTWEST S427YERXS PORTWEST 7 IN 1 HI-VIS COAT INC FLEECE XS
MASCOT 15935 PENRITH WINTER JACKET HV YEL/DNAVY S
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW 6XL