MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DNAVY 4XL

Fleece jacket Sheffield orange/dark navy

See technical information

References

Mascot:15503-259-14010-4XL
Rubix:378A6749
EAN:5711074346394
Fleece jacket Sheffield 15503-259-14010 / 4XL
brand logo

Technical specifications

Colourorange
Size4xl
Class EN204712
See all Specifications

Product details : MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DNAVY 4XL


Effective insulation properties with a lightweight padded lining. Breathable, windproof and water-repellent. Left chest area and upper back are suitable for logo printing. Stretch fabric on the sides and elasticated reflectors to increase comfort and mobility. Ergonomically shaped sleeves are designed to follow the arms’ natural movements.
brand logo

Technical specifications


Attributes
Logistic Weight980 g
Colourorange
Size4xl
Class EN204712
Main materialpolyester
Secondary colournavy
Grammage345 g/m²
Material100% polyester
£ 204.37 excl. VAT
/ Each
£ 245.24 incl. VAT
  • Usually arrives within 14 working days

Size