References
KTR:ROTEX 14 GS AL 1.0 8H7
Rubix:399A4301
Manufacturer :550147100800

Documents
Product details : KTR 550147100800 ROTEX GS 14 8MM 1.0 ALU HUB KEY
Strengths
•Flexible
Maintenance-free
Fail-safe
Compact dimensions
Axial plug-in
Maintenance-free
Fail-safe
Compact dimensions
Axial plug-in
Technical specifications
Attributes
| Type | hub |
|---|---|
| Material | aluminium |
| Size | 14 mm |
| Hub length | 32 mm |
| Outer diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 18.87 excl. VAT
/ Each
£ 22.64 incl. VAT
- Usually arrives within 14 working days
