References
Mecaline:JCS-19-B-AL-24h7
Rubix:264A4585
Manufacturer :897676
EAN:3660338500572

Documents
Product details : MECALINE JCS-19-B-AL-24H7 897676
MECALINE JAW COUPLING HUB
BE Profile 25x56x2000mm 12B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | aluminium |
| Size | 19 |
| Hub length | 39 mm |
| Outer diameter | 41 mm |
Show UNSPSC/ECL@SS
£ 4.82 excl. VAT
/ Each
£ 5.78 incl. VAT
- Usually arrives within 14 working days
