Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Float
Float
Filter Options
CATEGORIES
Float (4)
Brand
Marshalltown Tools
(1)
Spartex
(3)
SEE MORE FILTERS
CONFIRM
3 Product(s) with 4 variant(s):
Relevance
Exclusive brands
spartex:
845116
rubix:
209A7240
ean:
3660338807534
SPARTEX 845116 RECTANGULAR SPATULA LENGTH 350MM
Shape
:
Rectangular
Length
:
350 mm
Width
:
270 cm
£
11.44
excl. VAT
/
Each
In stock: Next day delivery
Show 2 variant(s) for this product
Add
spartex:
845118
rubix:
209A7521
ean:
3660338807398
SPARTEX 845118 POINTED SPATULA LENGTH 270MM
Shape
:
Other
Length
:
270 mm
Width
:
180 cm
£
8.19
excl. VAT
/
Each
Usually arrives within 14 working days
Add
marshalltown tools:
M1 213567
rubix:
213567
MARSHALLTOWN NO1 13 X 13 INCH ALUM HAWK
Shape
:
Square
Length
:
330 mm
Width
:
33 cm
£
40.31
excl. VAT
/
Each
Usually arrives within 14 working days
Add