SPARTEX 845116 RECTANGULAR SPATULA LENGTH 350MM
Rectangular trowel
See technical informationSee documentsReferences
Spartex:845116
Rubix:209A7240
EAN:3660338807534

Documents
Product details : SPARTEX 845116 RECTANGULAR SPATULA LENGTH 350MM
Spartex Rectangular trowel Polystyrene honeycomb sole.
Technical specifications
Attributes
| Width | 270 cm |
|---|---|
| Material | polystyrene honeycomb sole |
| Shape | rectangular |
| Length | 350 mm |
Show UNSPSC/ECL@SS
£ 11.92 excl. VAT
/ Each
£ 14.30 incl. VAT
- Usually arrives within 14 working days
