Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Float
MARSHALLTOWN NO1 13 X 13 INCH ALUM HAWK
MARSHALLTOWN NO1 13 X 13 INCH ALUM HAWK
Mar/twn no1 13 x 13 inch alum hawk m1 213567
References
marshalltown tools:
M1 213567
rubix:
213567
Technical specifications
Shape
Square
Length
330
mm
Width
33
cm
See all Specifications
Product details
Technical specifications
Product details : MARSHALLTOWN NO1 13 X 13 INCH ALUM HAWK
Aluminium
Technical specifications
Attributes
Shape
Square
Length
330
mm
Width
33
cm
Material
Aluminium
Handle
Durasoft handles
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.31
excl. VAT
/
Each
£
48.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 845116 RECTANGULAR SPATULA LENGTH 350MM
SPARTEX 845118 POINTED SPATULA LENGTH 270MM
SPARTEX 845607 RECTANGULAR SPATULA LENGTH 270MM
BAHCO 2484-30 PRY BAR 300 MM
"RAGNI STAINLESS STEEL 16"" X 4-3/4"" PLASTERERS TROWEL PART WORN"
FACOM DELA.3298.30 (F) CHALK LINE REEL METAL
RAGNI R280PSG PATTERN BRICK TROWEL 11 PHILADELPHIA
SPARTEX 845077 PLASTERING KNIFE / SCRAPER 180 MM
PRODEC 6WSB5P 6IN WALLSCRAPER BLADES PK5
MARSHALLTOWN MXS1 PLASTERERS FNSHNG TROWL 11 X 4 1/2
GISS SHUTTERER'S HAMMER TRIMATERIAL HANDLE 845577
ROEBUCK 48CBCP CROWBAR 48 X 1.1/8 INCH
ROEBUCK 600WB WRECKING BAR 24 INCH
TAJIMA PZB400GP MAGNETIC PLUMB RITE 400G ELASTOMER WRAPPED CASE
STANLEY 1-55-503 FATMAX SPRING STEEL WRECK BAR 24 INCH