Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Float
SPARTEX 845118 POINTED SPATULA LENGTH 270MM
SPARTEX 845118 POINTED SPATULA LENGTH 270MM
Pointed mason's float
References
spartex:
845118
rubix:
209A7521
ean:
3660338807398
Technical specifications
Shape
other
Length
270
mm
Width
180
cm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX 845118 POINTED SPATULA LENGTH 270MM
Polystyrene honeycomb sole. Wood handle.
Technical specifications
Attributes
Shape
other
Length
270
mm
Width
180
cm
Material
polystyrene honeycomb sole
Handle
wooden
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.19
excl. VAT
/
Each
£
9.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MARSHALLTOWN NO1 13 X 13 INCH ALUM HAWK
SPARTEX 845116 RECTANGULAR SPATULA LENGTH 350MM
SPARTEX 845607 RECTANGULAR SPATULA LENGTH 270MM
BAHCO 3684-18 PRY BAR 457MM
SPARTEX 845069 PAINT -SCRAPER 40 MM
PICARD 0029600 TILERS HATCHET TOOTHED 2-COMPONENT GRIP
SPARTEX 845081 SET SQUARE LENGTH 600MM
VITREX 102445 HEAVY DUTY TILE NIPPERS
ROEBUCK 600WB WRECKING BAR 24 INCH
SPARTEX 845612 MIXING TRAY BUILDERS CAPACITY 10 LITRE
SEALEY PRY BAR S0559
TAJIMA CR301JF CHALK RITE 30M JAM FREE SINGLE
GEDORE RED R19101003 PRY BAR 275MM
PICARD 0027600 MASONS HAMMER BERLIN PATTERN - 2-COMPONENT GRIP
MILWAUKEE 4932478250 10 NAIL PULLER