Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
FESTO 133140 FLOW CONTROL/SILENCER VFFK-C-K-M5-P
FESTO 133140 FLOW CONTROL/SILENCER VFFK-C-K-M5-P
Flow Control Muffler
References
festo:
VFFK-C-K-M5-P
rubix:
233A3118
manufacturer :
133140
ean:
4052568030209
Technical specifications
Connecting diameter (inch)
M5
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 133140 FLOW CONTROL/SILENCER VFFK-C-K-M5-P
Flow control/silencer VFFK-C-K-M5-P Valve function=Flow control – silencer function, Pneumatic Connection, port 1=M5, Adjusting element=Knurled screw, Mounting type=Threaded, Standard flow rate 6 -> 0 bar=0 - 80 l/min
Technical specifications
Attributes
Logistic Weight
5,44
g
Connecting diameter (inch)
M5
''
Material
Brass, Nickel-Plated (Screw);NBR (Seal)
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.83
excl. VAT
/
Each
£
16.60
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
MECALINE 859389 COMPACT SILENCER G3/4IN
NORGREN MB008B SHELL TYPE EXHAUST SILENCER-R
FESTO 2312 SILENCER U-1
FESTO 10495 FILTER SILENCER LFU-1
NORGREN 0014700000000000 SILENCER
SMC 2508-010 SILENCER (R1 CV 7.2)
MECALINE STANDARD EXHAUST SILENCER 858564 1IN
AVENTICS 1827000042
SMC AN203-KM8 SILENCER
PARKER SILENCER1/4BSP ESB25MC
SMC ANA1-14 SILENCER
FESTO 2307 SILENCER U-1/8
NORGREN MA003B SHELL TYPE EXHAUST SILENCER
PARKER SILENCER 9090050700
NORGREN MA016C SHELL TYPE EXHAUST SILENCER G