References
Norgren:0014700000000000
Rubix:249A3741
Manufacturer :0014700000000000

Documents
Product details : NORGREN 0014700000000000 SILENCER
Technical specifications
Attributes
| Connecting diameter (inch) | g 3/8 '' |
|---|---|
| Material | plastic |
| Length | 60 mm |
| Max. service pressure | 10 bar |
| Sound level | 95 dB |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Size of thread | g 3/8 |
Show UNSPSC/ECL@SS
£ 20.58 excl. VAT
/ Each
£ 24.70 incl. VAT
- Usually arrives within 14 working days
