Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE 859389 COMPACT SILENCER G3/4IN
MECALINE 859389 COMPACT SILENCER G3/4IN
BRASS COMPACT SILENCER - MALE THREAD
References
mecaline:
859389
rubix:
216A1259
ean:
3660338144004
Technical specifications
Connecting diameter (inch)
G 3/4
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859389 COMPACT SILENCER G3/4IN
Material: Brass / sintered bronze. Max Working Pression: 10 bars. Temperature range -10°C...+80°C. Filtration capacity: 120 μm
Technical specifications
Attributes
Connecting diameter (inch)
G 3/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.75
excl. VAT
/
Each
£
11.70
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
NORGREN MA006B SHELL TYPE EXHAUST SILENCER RC
LEGRIS 0673 00 19 COMPACT SILENCER M5 BRASS
SMC AN20-02 COMPACT RESIN SILENCER
AVENTICS 1827000023
AVENTICS 8140000700
MECALINE EXHAUST SILENCER POLYETHYLENE G1/8IN 869651
FESTO 538432 SILENCER UOM-1/4
PARKER SILENCER P6M-PAB3
FESTO 566823 SILENCER
CAMOZZI 1/2 INCH SILENCER 2921-1/2
NORGREN MQ004C G1/2 COALESCING SILENCER
FESTO 165005 SILENCER UC-QS-3H
NORGREN MA003B SHELL TYPE EXHAUST SILENCER
PARKER SILENCER 1/4 P6M-BAA2
SMC AN900-20 SILENCER