References
Festo:LFU-1
Rubix:119A1648
Manufacturer :10495
EAN:4052568009069

Documents
Product details : FESTO 10495 FILTER SILENCER LFU-1
Filter silencer LFU-1 Inlet pressure 1=0 - 16 bar, Flow rate to atmosphere=12500 l/min, Corrosion resistance classification CRC=1, Mounting type=Threaded, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 303x119x121 mm |
|---|---|
| Logistic Weight | 993,7 g |
| Connecting diameter (inch) | 1 '' |
| Material | polypropylene (pp) |
| Max. service pressure | 16 bar |
| Sound level | 93 dB |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 257.15 excl. VAT
/ Each
£ 308.58 incl. VAT
- Delivery usually within ( 6 ) days