Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
NORGREN MA016C SHELL TYPE EXHAUST SILENCER G
NORGREN MA016C SHELL TYPE EXHAUST SILENCER G
Silencers Norgren
References
norgren:
MA016C
rubix:
118A4152
Technical specifications
Connecting diameter (inch)
2
''
See all Specifications
Product details
Technical specifications
Product details : NORGREN MA016C SHELL TYPE EXHAUST SILENCER G
Silencer G 2I
Technical specifications
Attributes
Connecting diameter (inch)
2
''
Material
Aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
289.96
excl. VAT
/
Each
£
347.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 165006 SILENCER UC-QS-4H
32-12-006 SILENCER FOR PIAB PUMP
NORGREN MB003B SHELL TYPE EXHAUST SILENCER
NORGREN T40B6800 SINTERED SILENCER R3/4
AVENTICS R412007520
FESTO 2311 SILENCER U-3/4
SMC AN10-01 COMPACT RESIN SILENCER
MECALINE 869623 SILENCER FLOW REG G 3/8IN
PARKER CLIPONMUFFLER MMDVA2
NORGREN T45P0012 12MM STEM PLASTIC SILENCER
FESTO 133143 FLOW CONTROL/SILENCER VFFK-C-K-R14-P
CAMOZZI SILENCER-POLYETHELENE- 6MM 2939 6
PARKER SILENCER1/4BSP ESB25MC
AVENTICS R412010082
FESTO 534225 SILENCER U-1/2-20