Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE STANDARD EXHAUST SILENCER 858564 1IN
MECALINE STANDARD EXHAUST SILENCER 858564 1IN
BRASS EXHAUST SILENCER - MALE THREAD
References
mecaline:
858564
rubix:
216A1281
ean:
3660338136344
Technical specifications
Connecting diameter (inch)
1
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE STANDARD EXHAUST SILENCER 858564 1IN
Material: Brass / sintered bronze. Max Working Pression: 10 bars. Temperature range -10°C...+80°C. Filtration capacity: 50 μm
Technical specifications
Attributes
Connecting diameter (inch)
1
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.77
excl. VAT
/
Each
£
38.12
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
MECALINE 859071 PUSH-IN SILENCER 6
NORGREN MA006B SHELL TYPE EXHAUST SILENCER RC
AVENTICS 8140000700
FESTO 1231120 SILENCER AMTE-M-LH-M3
FESTO 133140 FLOW CONTROL/SILENCER VFFK-C-K-M5-P
AVENTICS R412007593
MECALINE 859365 EXHAUST SILENCER G1/4IN
AVENTICS 1827000041
SMC AN30-C12 COMPACT RESIN SILENCER
FESTO 1206622 SILENCER AMTE-M-H-G18
MECALINE 859369 EXHAUST SILENCER g1IN
SMC 2510-002 SILENCER
NORGREN T40B6800 SINTERED SILENCER R3/4
AVENTICS R412010247
MECALINE 859388 COMPACT SILENCER G1/2IN