References
SMC:AN203-KM8
Rubix:118A9430

Documents
Product details : SMC AN203-KM8 SILENCER
Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x45x13 mm |
|---|---|
| Logistic Weight | 1 g |
| Connecting diameter (inch) | 0.315 '' |
| Material | pp (polypropylene); pe (polyethylene); c3604 (copper alloy) |
| Length | 51 mm |
| Max. service pressure | 10 bar |
| Sound level | 25 dB |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
- Delivery usually within ( 29 ) days