SMC AS2200-F02-ST SPEED CONTROLLER


Flow Control

References
smc:AS2200-F02-ST
rubix:120A8084
manufacturer :00670838

Product details : SMC AS2200-F02-ST SPEED CONTROLLER


Where finite adjustment is required to control actuators at very low speeds such handling fragile material or smooth process control the "-FM" series has been designed exclusively to meet this requirement. Effective orifice area has been reduced to 1/10th of standard series, but still retains 10 turns of the adjustment needle, (20 turns on the M5 size). This series comes complete with One-Touch fittings and is available in elbow and universal style construction. Currently available in Metric to suit tube sizes from 3.2mm to 10 mm OD, and thread sizes from M5 to ¼ R(PT)

Strengths

•Metal elbow type tamper proof speed controller
Requirement of special tool for adjustments offers extra
Protection against inadvertent operation
On standard products, all brass parts are electroless nickel plated
Meter-in and meter-out types easily determined by the flow
Direction symbol on the metal body
Threads with and without sealant are available as standard

Technical specifications


Attributes
Connecting diameterR 1/8 ''
Threading1/4 in
MaterialBrass
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 18.07 excl. VAT
/ Each
£ 21.68 incl. VAT
  • Delivery usually within ( 21 ) days