mecaline:869509
rubix:216A2957
ean:3660338232350

- Material: nickel-plated brass
- Connection 1: g1/4
mecaline:858930
rubix:216A2876
ean:3660338139956

- Connection 1: g 1/2
- Standard: no
- Material/finishing: brass
mecaline:829164
rubix:208A4963
ean:3660338048319

- Diameter (inch): 1/2 ''
- Service pressure: 40 bar
mecaline:884673
rubix:216A3186
ean:3660338380433

- Connection 1: 10
- Material: laiton nickelé
- Standard: iso b12
mecaline:884676
rubix:216A3201
ean:3660338380457

- Connection 1: g1/4
- Material: laiton nickelé
- Standard: iso b12
mecaline:853535
rubix:216A3246
ean:3660338096204

- Diameter (inch): 1/2 ''
- Service pressure: 40 bar
mecaline:884663
rubix:216A3191
ean:3660338380358

- Connection 1: g1/4
- Material: laiton nickelé
- Standard: iso b12
mecaline:858940
rubix:216A2855
ean:3660338140037

- Connection 1: g 3/8
- Standard: no
- Material/finishing: brass
mecaline:853527
rubix:208A4957
ean:3660338096136

- Diameter (inch): 1/4 ''
- Service pressure: 40 bar
mecaline:858933
rubix:213A4144
ean:3660338139970

- Connection 1: r 1/8
- Standard: no
- Material/finishing: brass
mecaline:869521
rubix:214A5409
ean:3660338232459

- Material: nickel-plated brass
- Connection 1: r1/8
mecaline:869518
rubix:216A2986
ean:3660338232435

- Connection 1: r 1/2
- Standard: no
- Material/finishing: brass
mecaline:853524
rubix:216A3258
ean:3660338096112

- Diameter (inch): 3/4 ''
- Service pressure: 40 bar
mecaline:869577
rubix:208A5083
ean:3660338232923

- Material: nickel-plated brass
- Connection 1: r1/4
mecaline:884640
rubix:216A3203
ean:3660338380174

- Connection 1: g1/4
- Material: nickel-plated brass
- Standard: no
mecaline:880697
rubix:216A3155
ean:3660338340451

- Connection 1: 8
- Material: anti-corrosion carbonitrided steel
mecaline:736028
rubix:216A3130
ean:3660338021084

- Connection 1: 1/4
- Material: reinforced polymer body
- Standard: iso b12
mecaline:869442
rubix:216A3013
ean:3660338231742

- Material: nickel-plated brass
- Connection 1: g1/4
mecaline:853539
rubix:216A3252
ean:3660338096235

- Diameter (inch): 1/4 ''
- Service pressure: 40 bar
mecaline:860297
rubix:216A3232
ean:3660338152412

- Connection 1: r 1/2
- Material: anti-corrosion carbonitrided steel
- Standard: iso b12
mecaline:869569
rubix:216A3017
ean:3660338232862

- Material: nickel-plated brass
- Connection 1: g1/2
mecaline:869571
rubix:216A2883
ean:3660338232879

- Connection 1: g 1/8
- Standard: no
- Material/finishing: brass
mecaline:860296
rubix:216A3225
ean:3660338152405

- Connection 1: g 1/2
- Material: anti-corrosion carbonitrided steel
- Standard: iso b12
mecaline:880680
rubix:216A3158
ean:3660338340291

- Connection 1: 1/4
- Material: glass-fiber reinforced polymer