mecaline:880688
rubix:216A3160
ean:3660338340376

- Connection 1: 10
- Material: glass fiber reinforced polymer
mecaline:853517
rubix:216A3127
ean:3660338096051

- Connection 1: 1/4
- Material: glass-fiber reinforced polymer
mecaline:867806
rubix:216A1043
ean:3660338230851
mecaline:853514
rubix:216A3303
ean:3660338096037

- Length: 12 m
- Inner diameter: 8 mm
- Outer diameter: 12 mm
mecaline:880665
rubix:216A3272
ean:3660338340178

- Diameter (inch): 1/2 ''
- Service pressure: 6 bar
mecaline:884686
rubix:216A3196
ean:3660338380532

- Connection 1: 10
- Material: laiton nickelé
- Standard: iso b12
mecaline:880828
rubix:216A1047
ean:3660338343247
mecaline:880691
rubix:216A3147
ean:3660338340390

- Connection 1: 1/4
- Material: anti-corrosion carbonitrided steel
mecaline:840514
rubix:216A1816
ean:3660338059407

- Type of threading: metric
- Connection 1: m5
- Connection 2: 6
mecaline:884636
rubix:216A3215
ean:3660338380143

- Connection 1: g1/4
- Material: nickel-plated brass
- Standard: no
mecaline:884680
rubix:216A3194
ean:3660338380488

- Connection 1: g1/4
- Material: laiton nickelé
- Standard: iso b12
mecaline:853020
rubix:208A5061
ean:3660338092060

- Type: flow regulator push-in fittings 6
mecaline:853002
rubix:208A5053
ean:3660338091902

- Type: flow regulator male (flow out) exterior tube diameter mm 6
mecaline:840755
rubix:208A5128
ean:3660338061349

- Type: flow regulator short thread (flow out) execution cylindrical/tapered/npt d 8-1/8
mecaline:859727
rubix:208A4997
ean:3660338147067