mecaline:734413
rubix:208A5344
ean:3660338022364

- Connecting diameter: r3/8 ''
- Interior tube diameter metric: 10 mm
- Material: laiton nickelé
mecaline:869485
rubix:208A5262
ean:3660338232138

- Material: nickel-plated brass
- Connection 1: r3/8
mecaline:867826
rubix:216A3284
ean:3660338217456

- Diameter (inch): 1/2 ''
- Service pressure: 64 bar
mecaline:883881
rubix:216A1926
ean:3660338372865

- Connection 1: 8
- Material: nickel-plated brass
mecaline:869347
rubix:208A5302
ean:3660338230936

- Connecting diameter (inch): 1/4 ''
mecaline:858879
rubix:216A1753
ean:3660338139499

- Material: nickel plated brass body
- Connection 1: m6
mecaline:853092
rubix:216A3608
ean:3660338092725

- Type of threading: cylindrical
- Connection 1: m5
- Connection 2: 6
mecaline:853547
rubix:216A3296
ean:3660338096303

- Diameter (inch): 1/2 ''
- Service pressure: 6 bar
mecaline:884667
rubix:216A3184
ean:3660338380389

- Connection 1: g1/4
- Material: laiton nickelé
- Standard: iso b12
mecaline:853580
rubix:216A1197
ean:3660338096556

- Inner diameter: 4 mm
- Outer diameter: 6 mm
- Colour: natural
mecaline:840518
rubix:216A2100
ean:3660338059445

- Type of threading: bspt
- Connection 1: r1/4
- Connection 2: 8
mecaline:867817
rubix:216A3268
ean:3660338217371

- Diameter (inch): 1/2 ''
- Service pressure: 50 bar
mecaline:786246
rubix:208A5298
ean:3660338035418

- Inner diameter: 5 mm
- Outer diameter: 8 mm
- Material: polyurethane
mecaline:880694
rubix:216A3151
ean:3660338340420

- Connection 1: 1/4
- Material: anti-corrosion carbonitrided steel
mecaline:869615
rubix:208A5001
ean:3660338233258

- Connecting diameter (inch): 1/4 ''
mecaline:883911
rubix:216A1915
ean:3660338373114

- Connection 1: 6
- Material: nickel-plated brass
mecaline:869584
rubix:214A5405
ean:3660338232985

- Material: nickel-plated brass
- Connection 1: g1/4
mecaline:869603
rubix:216A2944
ean:3660338233159

- Connection 1: g 1/4
- Standard: no
- Material/finishing: brass
mecaline:858883
rubix:216A3620
ean:3660338139536

- Type of threading: cylindrical
- Connection 1: m6
- Connection 2: 6
mecaline:867813
rubix:208A5089
ean:3660338217340

- Diameter (inch): 1/2 ''
- Service pressure: 10 bar
mecaline:869536
rubix:208A5047
ean:3660338232589

- Material: nickel-plated brass
- Connection 1: g1/4
mecaline:869529
rubix:208A5079
ean:3660338232527

- Material: nickel-plated brass
- Connection 1: r1/4
mecaline:735780
rubix:208A5087
ean:3660338017278

- Diameter (inch): 1/4 ''
- Service pressure: 10 bar
mecaline:869610
rubix:213A4154
ean:3660338233210

- Connection 1: g 1/4
- Standard: no
- Material/finishing: brass