FESTO 133052 PUSH-IN L-FITTING NPQP-L-R14-Q4-FD-P10


Push-in fitting, resistant to media NPQP

References
festo:NPQP-L-R14-Q4-FD-P10
rubix:116A0364
manufacturer :133052
ean:4052568029357
NPQP-L-R14-Q4-FD-P10 Push-in L-fitting
brand logo
Technical specifications
MaterialPP (Housing);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
See all Specifications

Product details : FESTO 133052 PUSH-IN L-FITTING NPQP-L-R14-Q4-FD-P10


Polypropylene fitting NPQP is FDA compliant and highly process-reliable: it is resistant to chemicals, approved for use with food, light and transparent. For the food and beverage industry, biotechnology/pharmaceuticals, medical technology, in cleanrooms and process automation.

Strengths

  • Polypropylene
  • Low-cost alternative to stainless steel: resistant to most cleaning agents in combination with tubing PLN
  • For use with extreme media influences
  • Food grade see www.festo.com/certificates/NPQP
  • Operating medium: compressed air, vacuum
  • Straight shape, L-shape, T-shape, Y-shape, push-in bulkhead connector

Technical specifications


Attributes
Logistic Weight4,52 g
MaterialPP (Housing);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 89.40 excl. VAT
/ 10 pieces
£ 107.28 incl. VAT
  • Delivery usually within ( 11 ) days