Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Motor and transmission
Engine timing set
FACOM FLYWHEEL STAY D.86
FACOM FLYWHEEL STAY D.86
Flywheel Stay
References
facom:
D.86
rubix:
1238138
ean:
3148510196770
Technical specifications
Type
Flywheel Stay
See all Specifications
Product details
Technical specifications
Product details : FACOM FLYWHEEL STAY D.86
Strengths
•To lock the flywheel crown gear
Technical specifications
Attributes
Logistic Weight
22
g
Packaged dimensions (D x W x H)
50
x
35
x
30
mm
Package weight
22
g
Type
Flywheel Stay
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.08
excl. VAT
/
Each
£
30.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM DT.HERTZ BELT TENSION GAUGE
FACOM HOSE PINCHER DM.90
DRAPER 68857 32-76M ADJUSTABLE HOOK WRENCH
FACOM TIE FITTER DM.25
FACOM PLIER 751.T
FACOM REPAIR KIT 830A.10RN
FACOM 89TX.27SLS T-HANDLETORX KEY T27 - SAFETY LOCK SYSTEM
"KINGDICK HCFM236 36MM CROWFOOT SPANNER 1/2""SD"
SYKESPIC 02810000 CYLINDER HONE (50-180MM)
KING DICK 1.2 INCH DRIVE CROWFOOT SPANNER 24MM HCFM224
FACOM PISTON RING PLIERS 751.K
FACOM BELT TOOL KIT DT.SFB
FACOM PLIER DM.34GM
KING DICK 7/8 X 1 1/16 RING SPANNER
ISS FSM55OE OPEN ENDED FLAT FLOGGING SPANNER 55MM