FACOM DT.HERTZ BELT TENSION GAUGE


Electronic Belt Tensiometer, Multi-belts

References
facom:DT.HERTZ
rubix:8915229
ean:3148517360181
brand logo
brand logo
Technical specifications
TypeElectronic belt blood pressure monitor
See all Specifications

Product details : FACOM DT.HERTZ BELT TENSION GAUGE


Electronic Belt Tensiometer, Multi-belts
- Allows effective tension control of timing belts and accessories.
- Usable on all belts on the market.
- Compact tool that can be operated with one hand.
- Length of the probe: 1200 mm.
- Delivered in a plastic box, dim. (L. x W. x H.): 135 x 50 x 28 mm; accompanied by a guide of reference values.
Weight: 150 g.

Strengths

Provides effective tension control of timing belts and accessories.

Technical specifications


Attributes
Logistic Weight1080 g
Packaged dimensions (D x W x H)315x280x60 mm
Package weight1080 g
TypeElectronic belt blood pressure monitor
Show UNSPSC/ECL@SS
£ 894.89 excl. VAT
/ Each
£ 1,073.87 incl. VAT
  • Usually arrives within 14 working days