Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Motor and transmission
Repair kit for crankcase screws
FACOM REPAIR KIT 830A.10RN
FACOM REPAIR KIT 830A.10RN
Repair Kit
References
facom:
830A.10RN
rubix:
1235652
ean:
3148512065395
Technical specifications
Type
Jaws + Spring
See all Specifications
Product details
Technical specifications
Product details : FACOM REPAIR KIT 830A.10RN
830A.RN - Repair sets for toolholders
- Jaw and spring sets.
- 830A.5RN, for toolholders 830A.5 and 830A.5L.
- 830A.10RN, for toolholders 830A.10 and 830A.10L.
Weight: 15 g.
Technical specifications
Attributes
Logistic Weight
15
g
Packaged dimensions (D x W x H)
30
x
30
x
15
mm
Package weight
15
g
Type
Jaws + Spring
Model
830A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.21
excl. VAT
/
Each
£
18.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM HOSE PINCHER DM.91
FACOM PISTON RING PLIERS 751.K
FACOM PLIER DM.34GM
FACOM AUTO TOOL DM.34
FACOM CABLE-TIE PLI DM.27
KING DICK 7/8 X 1 1/16 RING SPANNER
FACOM AUTO TOOL DM.33
ISS FSM55OE OPEN ENDED FLAT FLOGGING SPANNER 55MM
KING DICK SLW6089 OPEN END WRENCH 1/2 X 5/8 INCH BSW
INGERSOLL RAND MRV040B5D80 AIR MOTOR
KING DICK RRP3032 RATCHET PODGER WRENCH 30 X 32MM
FACOM DT.HERTZ BELT TENSION GAUGE
FACOM BELT TOOL KIT DT.SFB
CR.LPTPB LIGHT PRYING TOOL
FACOM PLIER 751.T