SCOTT 6657 SLIMROLL HAND TOWELS WHITE PK6
Scott® Slimroll™ Hand Towels 6657 - 6 x 165m white, 1 ply rolls
See technical informationReferences
Scott:6657
Rubix:4527621
Manufacturer :06657000
EAN:5027375040436

Product details : SCOTT 6657 SLIMROLL HAND TOWELS WHITE PK6
Scott® hand towels are softer, more absorbent and Stronger than conventional towels, providing consistent quality at an affordable price. The clever Slimroll™ design means you can fit more towels per roll into your dispensers, reducing refill requirements. These hand towels are also food contact certified, making them ideal for food contact areas and busy office and hotel washrooms. The unique Airflex™ technology ensures that each lightweight single-ply towel is absorbent and Strong, even when wet, preventing them from becoming soggy or ripping. Scott® hand towels are made from 40% recycled fibre and carry the European Ecolabel; your guarantee that they are manufactured responsibly at every step of the process. Individual sheet size 19.8cm (W). Compatible with Aquarius™ Slimroll™ Hand Towel Dispensers (product codes 6953 and 6969) and Kimberly-Clark Professional™ Slimroll™ Rolled Hand Towel Dispenser (product code 9960).
Technical specifications
Attributes
| Length | 16500 cm |
|---|---|
| Colour | white |
| Number of rolls | 6 |
Show UNSPSC/ECL@SS
£ 79.25 excl. VAT
/ Each
£ 95.10 incl. VAT
- Usually arrives within 14 working days