• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,514)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,380)
  • Hygiene(1,443)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,292)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Industrial wipes & paper rolls
  7. LUCART 812353 ECO200J WHT 2PLY MINI JUMBO 200MX86MMX60MM PK12

LUCART 812353 ECO200J WHT 2PLY MINI JUMBO 200MX86MMX60MM PK12

LUCART 812353 ECO200J WHT 2PLY MINI JUMBO 200MX86MMX60MM PK12

See technical informationSee documents

References

Lucart:812353
Rubix:259A9771
brand logo
brand logo

Documents

Product details : LUCART 812353 ECO200J WHT 2PLY MINI JUMBO 200MX86MMX60MM PK12


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 18.85 excl. VAT
/ Each
£ 22.62 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

LUCART 812398 ECO400J WHT 2PLY MAXI JUMBO 400MX86MMX60MM PK6SCOTT 6663 CONTROL FOLDED HAND TOWELS 224 SHEETS 1PLY WHITE PK15WYPALL 7490 L10 FOOD+HYGIENE PAPER CENTREFEED FOR REACH+ WHT PK6LUCART 864084E EASY300ZB BLU 1PLY Z-FOLD H TOWEL 12X250LUCART 861281 EASY076G GRN 1PLY CONT ROLL TOWEL 76MX200MMX45MM PK16TORK 100200 WHITE CONVENTIONAL TOILET PAPER ROLL T4 PK36WYPALL 7462 L40 HEAVY SOIL+FLUID WIPES POPUP WHT 1 BX OF 9 PACKS OF 90WORKLINE BC135E CENTREFEED ROLLS 3 PLY 60MM CORE 135M BLUE PK6TORK 473264 WHITE REFLEX WIPING PAPER TOWEL PLUS 2PLY 429 SHEETS PK6WIPE R LOW LINT NON WOVEN ROLL 450 SHEET PK/2 240MM X 360MMWORKLINE JTP202 JUMBO TOILET ROLL 2 PLY 60MM CORE 200M WHITE PK12SCOTTKC 6637 ESSENTIAL 1PLY WHT INTERFOLD HAND TOWELS PK15TORK 290068 BLUE MATICPAPER HAND TOWELS H1 2PLY PK6WORKLINE BHR424 INDUSTRIAL ROLLS 2 PLY 45MM CORE 40M BLUE PK24TORK 130041 WHITE WIPING PAPER PLUS W1/2 2PLY 750 SHEETS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap